Beli kabel nymhy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Mulai

    Rp409.900

    Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  2. Kabelindo Power Cable NYMHY Series (Kabel Listrik)
    Mulai

    Rp689.900

    Kabelindo Power Cable NYMHY Series (Kabel Listrik)
    Deskripsi:
    Conductor:Annealed plain copper wires bunch, according to SNI IEC 60228Insulation:Extruded layer of Polyvinyl Chloride (PVC) complied with SNI 6629.1 ; SNI 04-6629.5Outer Sheath:The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) Grade ST5 to SNI 04-6629.4. White colour.Applications:These cables are useful for use in dry or damp locations for medium duties in domestic premises, kitchens, offices, washing machines, refrigerators, etc. Can be used for cooking and heating appliances provided that the cable does not come in contact with the hot parts.
  3. Federal Kabel Power Cable NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Mulai

    Rp289.900

    Federal Kabel Power Cable NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Deskripsi:
    For connecting electrical appliances, devices and instruments to the power supply network. Can be used for cooking and heating appliances provided that the cable does not come in contact with the hot parts.
  4. SOUTHWIRE Bonding & Grounding Wire & Accessories
    Mulai

    Rp879.900

    SOUTHWIRE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.
    atribut:
    • UNSPSC: 26121517
    • Number of Conductors: 1
    • Temperature Rating (°F): 167
  5. Wakisangyo Copper Wire
    Mulai

    Rp75.900

    Wakisangyo Copper Wire
    atribut:
    • Material: Soft Copper Wires for Electrical Applications
  6. Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  7. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp689.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  8. RS PRO Cat5e Ethernet Cable Straight RJ45 to Straight RJ45
    Mulai

    Rp299.900

    RS PRO Cat5e Ethernet Cable Straight RJ45 to Straight RJ45
    Deskripsi:
    RS Pro Cat5e CableBrought to you by RS Pro, a range of Cat5e cables, perfect for network connections within the home, office spaces or any area requiring a reliable and high performing internet connection. Ethernet cables come in various shapes and sizes, but quality is something which should never be overlooked, as a reliable connection can make a huge difference to company performance. All models are highly reliable and excellent quality.
    atribut:
    • Cable shape: Round
    • Connector A: RJ45
    • Connector A - Gender: Male
    • Connector A Orientation: Straight
    • Connector B: RJ45
    • Connector B - Gender: Male
    • Connector B Orientation: Straight
    • Connector Type: Male RJ45/Male RJ45
    • LAN Category: Cat5e
    • Length (m): 1
    • Sheath Color: Grey
    • Shield Type: STP
    • Terminated/Unterminated: Terminated
    • Wiring Configuration: Straight Through
  9. Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)
    Mulai

    Rp85.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 4.5
    • Trip Unit Technology: Thermal-Magnetic
  10. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp939.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  12. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  13. UEI TEST INSTRUMENTS Wire Length Meter
    Mulai

    Rp15.999.900

    UEI TEST INSTRUMENTS Wire Length Meter
    atribut:
    • UNSPSC: 41113642
    • Brand: UEI TEST INSTRUMENTS
    • For use with: Copper and Aluminium Cables 15 to 30000 (250 to 5,000 MCM) and Wire Gauges 26 - 4/0 Gauge
    • Includes: Abrasive Pad; Copper Calibration Bars; Soft Carrying Case; Test Leads
    • Manufacturer Part Number: CLM100
    • Measures: Feet; Meters
    • Product Type: Cable Length Meter
  14. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp46.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
Daftar Harga kabel nymhy Terbaru March 2026
ETERNA KABEL Power Cable NYMHY Series For Building (Kabel Listrik)Rp479.900
Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Rp409.900
Kabelindo Power Cable NYMHY Series (Kabel Listrik)Rp689.900
Federal Kabel Power Cable NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Rp289.900
SOUTHWIRE Bonding & Grounding Wire & AccessoriesRp879.900
Supreme Cables Power Cable NYMHY Series (Kabel Listrik)Rp1.099.900
KUGEL Mata Bor Beton SDSRp17.900
Wakisangyo Copper WireRp75.900
Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)Rp10.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp689.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait